£719.00
Ex VAT
£862.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 21070300 |
Height | 1200mm |
Length | 900mm |
Load Capacity | 350kg |
MFR Part No. | KT832H |
Product Material | Steel |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 200mm |
Wheel Type | Swivel Castors |