£424.00
Ex VAT
£508.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for optimizing mail handling efficiency in any workplace, the Mail Distribution Trolley (MRT01Y) is an essential tool designed with robust construction and ergonomic features. Commonly used in busy mailrooms and office environments, this mailroom trolley facilitates smooth and streamlined postal operations. With its smooth-rolling castors, it provides easy mobility, ensuring quick and efficient distribution of mail within the workspace.
Features and Benefits
• Robust Construction: Sturdy materials for durability in daily mail handling
• Enhanced Mobility: Smooth-rolling castors for easy movement in the mailroom and office
• User-Friendly Design: Ergonomic crafting reduces physical strain during mail tasks.
• Versatile Use: Ideal for sorting mail, transporting parcels, and various mailroom operations
• Perfect for Busy Environments: Tailored for busy offices, educational institutions, and corporate mailrooms
• Efficient and Organized: Streamlines the process of mail handling for seamless workflows
Attribute | Value |
---|---|
Brand | Climb-It |
EAN | 5056239792273 |
ECLASS Code | 21070300 |
MFR Part No. | MRT02Y |
Product Type | Mail Distribution Trolley |
UNSPSC Code | 24101511 |