£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
VP71249
Manufactured from extra strong wire mesh, to create a robust yet lightweight frame.
The compartments are easily adjustable and can be clipped on to existing units.
Four column mail sort unit with 24 compartments, unit comes complete with plain labels and clips.
Dimensions (W x D x H): 1067 x 381 x 1067mm.
Compartment size (W x D x H): 254 x 380 x 171mm.
Colour: grey.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Silver |
Depth | 381mm |
ECLASS Code | 21070300 |
Height | 1067mm |
MFR Part No. | VP71249 |
Product Material | Aluminium |
Product Type | Mail Sorter |
UNSPSC Code | 24101511 |