£287.00
Ex VAT
£344.40
Inc VAT
Product Details
Product Specification
Product Documents
Designed for the effortless transportation of beams and steels. Robust enough for life on site, yet nimble enough to quickly become an essential for the everyday movement of heavy and bulky items. Boasting puncture proof solid rubber tyres. Available in a range of sizes
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Red |
Depth | 510mm |
EAN | 5060452081786 |
ECLASS Code | 21070300 |
Height | 250mm |
Load Capacity | 500kg |
MFR Part No. | BK1 |
Product Material | Steel |
Product Type | Hand Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 200mm |
Wheel Type | Fixed Rubber Tyred Castors With Steel Centres |