£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Hygienic - Easy to clean.
Corner Buffers for added protection.
Mobile on 125mm rubber wheels, 2 with brakes.
Both trays have deep 130mm sides to help contain contents.
Some assembly required.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Silver |
ECLASS Code | 21070300 |
Height | 1100mm |
Load Capacity | 120kg |
MFR Part No. | SWI42Y |
Product Material | Mesh |
Product Type | Mesh Sided Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 125mm |
Wheel Type | Swivel Castors |