£314.00
Ex VAT
£376.80
Inc VAT
Product Details
Product Specification
The Exporta Metsafe® Picking Trolley is designed to streamline your pick and pack operations. Capable of holding up to 8 containers, each measuring 600x400mm with a height of 250mm, this trolley offers practicality and efficiency. Containers can be effortlessly slid in and out, ensuring easy loading and unloading. The trolley includes integral trays for a scanner and pen, along with a hook for a bag. Rotating corner bumpers help to minimize impact damage, while the four swivel castors provide excellent maneuverability. The bright zinc plate finish and high-quality steel construction ensure durability and longevity.
Features and Benefits
• Containers slide in and out easily for efficient loading and unloading
• Includes integral scanner and pen trays with a hook for a bag
• High-quality steel manufacture with a bright zinc plate finish
• Rotating corner bumpers reduce impact damage
• Four swivel castors ensure smooth movement
Typical Applications:
• Ideal for organizing and transporting inventory within warehouses
• Useful for stock replenishment and organization in retail environments
• Enhances efficiency in pick and pack operations for shipping
• Supports materials handling and assembly line operations
• Facilitates easy movement of goods in logistics and distribution networks
Attribute | Value |
---|---|
Brand | Exporta |
Colour | Silver |
ECLASS Code | 21070300 |
Load Capacity | 150kg |
MFR Part No. | 01-EPT8 |
Product Material | Steel |
Product Type | Picking Trolley |
UNSPSC Code | 24101511 |
Wheel Type | Swivel Castors |