£379.00
Ex VAT
£454.80
Inc VAT
Product Details
Product Specification
Manufactured in tubular steel with fixed painted steel trays.
Maximum Load: 250kg.
Mobile on 2 fixed, 2 swivel braked 125mm Rubber castors.
Some assembly required.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 21070300 |
Height | 1070mm |
Load Capacity | 250kg |
MFR Part No. | KTI14Y |
Product Material | Steel |
Product Type | Order Picking Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 125mm |
Wheel Type | Braked Swivel Castors |