£496.84
Ex VAT
£596.21
Inc VAT
2 Variations Available
Product Details
Product Specification
The Apollo® Picking Trolleys are built to handle large, bulky loads of up to 300kg while offering excellent manoeuvrability. Designed with ergonomic handles and durable steel construction, these trolleys ensure efficient and safe use in various environments.
Features and Benefits
• Holds up to 300kg
• 2 x 125mm swivel and braked castors for smooth movement
• Fitted with a clipboard tray for convenience
• Blue powder-coated for long-lasting protection
Attribute | Value |
---|---|
Brand | Apollo |
Colour | Blue |
EAN | 5056239746047 |
ECLASS Code | 21070300 |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 125mmmm |
Wheel Type | Swivel Castor |