£454.00
Ex VAT
£544.80
Inc VAT
Product Details
Product Specification
The Apollo® Picking Trolleys offer easy maneuverability for large, bulky loads (approx. 300kg). Equipped with 2 x 125mm swivel & braked castors and ergonomic handles, these trolleys are made from sturdy tubular steel and feature a practical clipboard tray. Suitable for a variety of environments, these trolleys ensure efficient and convenient transportation of goods.
Features and Benefits
• Fitted with a convenient Clipboard Tray within the handle
• Maximum load capacity of 300kg
Attribute | Value |
---|---|
Brand | Apollo |
EAN | 5056239793836 |
ECLASS Code | 21070300 |
MFR Part No. | PAOP202Y |
Product Type | Picking Trolley |
UNSPSC Code | 24101511 |