SKU:
CTL9853647J
MPN:
PWDT312YBL
£4197.29
Ex VAT
£5036.75
Inc VAT
9 Variations Available
Product Details
Product Specification
This range of powered distribution trucks is built to handle heavy goods effortlessly while being easy to manoeuvre in various environments. Designed with a robust steel structure, these trucks offer superior performance with precise control features for safety and adaptability.
Features and Benefits
• Choose between single, 2, 3, or 4-sided configurations
• Forward/reverse buttons, adjustable speed, and emergency stop
• Carries up to 600kg
• 6-hour charge
Attribute | Value |
---|---|
Brand | Apollo |
Colour | Blue |
EAN | 5056239746672 |
ECLASS Code | 21070300 |
Height | 1500mmmm |
MFR Part No. | PWDT312YBL |
Product Type | Mesh Sided Trolley |
UNSPSC Code | 24101511 |