£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
The Proplaz 3 Shelf Trolley is a versatile and durable solution designed to streamline organization and mobility in a variety of environments. Crafted with attention to both functionality and aesthetics, this trolley offers a reliable and efficient way to manage items in spaces such as warehouses, garages, workshops, and even catering facilities.
Features and Benefits
• Hardwearing black plastic shelves supported by sleek grey aluminium uprights ensure stability
• Mobility is optimized through 4 x 100mm swivel castors
• Load capacity of up to 150kg, making it suitable for transporting various tools, equipment, and supplies without compromising on stability
• Cupboard design optimizes space efficiency while the trolley is in use
Attribute | Value |
---|---|
Brand | Proplaz |
Colour | Black |
Depth | 460mm |
ECLASS Code | 21070300 |
Height | 940mm |
Load Capacity | 150kg |
MFR Part No. | HI393Y |
Product Material | Aluminium Plastic |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Braked Swivel Castors |