£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
HI291Y
Smooth running drawers. Mobile on 4x 100mm swivel castors (two with brakes).
Dimensions (W x D x H): 750 x 460 x 940mm.
Load capacity: 100kg.
Attribute | Value |
---|---|
Brand | Proplaz |
Colour | Black |
Depth | 460mm |
ECLASS Code | 21070300 |
Height | 940mm |
Load Capacity | 100kg |
MFR Part No. | HI291Y |
Product Material | Aluminium Plastic |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Braked Swivel Castors |