£454.99
Ex VAT
£545.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Skipper™ Unicart offers customers an innovative and sustainable solution for cleaning equipment needs. Its modular design and versatility redefine traditional cleaning trolleys, serving as both a transportation solution for Skipper™ equipment and a fully functional janitorial cart. With its pioneering shape and dual-purpose functionality, the Unicart streamlines operations to maximise efficiency and deliver a modern and environmentally friendly approach to facility maintenance.
Features and Benefits
• Offers modularity for versatile use
• Provides easy manoeuvrability
• Ensures adaptability and sustainability
• Boasts recyclable materials for eco-friendliness
• Features superior build quality for durability
• Available in two colours for customisation (SKP9923412U - Orange, SKP9928419L - Purple)
• Supports weights up to 95kg for safe transport
• Allows quick and easy assembly for convenience
Typical Applications
• Transport
• Janitorial
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Grey Purple |
Depth | 705mm |
ECLASS Code | 21070300 |
Height | 1150mm |
Length | 1560mm |
Load Capacity | 95kg |
MFR Part No. | UNICART-02 |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101511 |
Wheel Type | 2 x Fixed Wheels 2 x Swivel Castors |