SKU:
PRO9850065A
MPN:
HI292Y
£294.00
Ex VAT
£352.80
Inc VAT
Product Details
Product Specification
This mobile shelf trolley has smooth running drawers, on 4 100mm swivel castors (two with brakes). Dimensions (W x D x H):750 x 460 x 940mm. Load capacity: 100kg.
Features and Benefits
• Sturdy construction that can withstand rigourous daily use
• The platform dimensions of 940mm x 460mm provide ample space for placing items to be transported
• The handlebars allow for easy, precise control during transportation
Typical Applications
• Workshops and Warehouses
• Retail Stores
• Hospitals and Healthcare Facilities
• Hospitality Industry
• Manufacturing Plants
• Libraries and Schools
• Office Environments
• Distribution Centers
• DIY and Home Use
Attribute | Value |
---|---|
Brand | Proplaz |
Depth | 460mm |
ECLASS Code | 21070300 |
Height | 940mm |
Load Capacity | 100kg |
MFR Part No. | HI292Y |
Product Material | Aluminium Plastic |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Braked Swivel Castors |