£344.00
Ex VAT
£412.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Lightweight and hygienic with corner buffers. Manufactured from grade 304 stainless steel, designed for use where hygiene is important. Fixed shelves, and fitted with four swivel, non-marking 100mm wheels. The usable tray size is 610mm length x 410mm width, with a 30mm lip.
2 Shelves - overall dimensions (L x W x H): 710 x 470 x 900mm.
Shelf height: 170 and 780mm.
3 Shelves - overall dimensions (L x W x H): 710 x 470 x 900mm.
Shelf height: 170, 475 and 780mm.
Load capacity: 100kg.
Features and Benefits
• Constructed from grade 304 stainless steel to provide rigidity and durability
• 4x 100mm castors allow greater manoeuvrability
• High load capacity of 100kg allowing for more items to be moved at a time
Attribute | Value |
---|---|
Brand | GPC |
Colour | Silver |
ECLASS Code | 21070300 |
Height | 900mm |
Length | 710mm |
Load Capacity | 100kg |
MFR Part No. | SI203Y |
Product Material | Stainless Steel |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Swivel Castors |