£239.00
Ex VAT
£286.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Workshop service trolley is mobile on 4 x 100mm swivel castors with 2 brakes. The shelves are manufactured from 20 -gauge steel with smooth rounded edges ensuring extra strength, with legs constructed from 14-gauge steel. The top shelf is easily adjustable from 660mm to 1070mm. Comes complete with a ribbed rubber mat, this trolley is perfect for colour co-ordinating company depots.
Features and Benefits
•4 wheels for easy mobility and transportation
•Shelves manufactured from gauge steel to ensure extra strength
•Adjustable shelves to fit your needs
Overall size (L x W): 610 x 460mm.
Weight: 20kg.
Max load: 150kg.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 21070300 |
Length | 610mm |
Load Capacity | 150kg |
MFR Part No. | GI942W |
Product Material | Steel |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Braked Swivel Castors |