SKU:
PRO9850060A
MPN:
HI375Y
£274.00
Ex VAT
£328.80
Inc VAT
2 Variations Available
Product Details
Product Specification
High quality, black plastic shelves with aluminium uprights. Ideal for many different environments. Mobile on 4x 100mm swivel castors (two with brakes).
Dimensions (W x D x H):
Pro- 985-0060A
750 x 460 x 980mm.
Pro- 985-0061A
990 x 515 x 1010mm.
Load capacity: 150kg.
Features and Benefits
• High quality, black plastic shelves with aluminium uprights provide rigidity and easy organisation
• 4x 100mm swivel castors (two with brakes) allow greater manoeuvrability
• High load capacity of 150kg to move more products at a time
Attribute | Value |
---|---|
Brand | Proplaz |
Colour | Black |
Depth | 460mm |
ECLASS Code | 21070300 |
Height | 980mm |
Load Capacity | 150kg |
Product Material | Aluminium Plastic |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Braked Swivel Castors |