SKU:
PRO9850062A
MPN:
HI346Y
£257.00
Ex VAT
£308.40
Inc VAT
2 Variations Available
Product Details
Product Specification
This shelf trolley with enclosed sides from Proplaz® features high quality, black plastic shelves with aluminium uprights.
Features and Benefits
• Enclosed sides keep contents protected during transit
Typical Applications
• Ideal for many different environments
Notes
• Supplied as a flat-pack - self-assembly tools required
Attribute | Value |
---|---|
Brand | Proplaz |
Colour | Black |
Depth | 460mm |
ECLASS Code | 21070300 |
Height | 980mm |
Load Capacity | 150kg |
MFR Part No. | HI346Y |
Product Material | Aluminium Plastic |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Braked Swivel Castors |