SKU:
GPC9854237S
MPN:
GI637L
£267.00
Ex VAT
£320.40
Inc VAT
2 Variations Available
Product Details
Product Specification
150kg load capacity. Easy to clean, will not rust, dent or chip. Manufactured from super strong, non-conductive polyethylene. Mobile on 100mm swivel castors, two brakes.
Features and Benefits
• High load capacity to hold and move more products
• Manufactured from strong polythene which will not rust and can maintain usage for longer
• 100mm swivel castors for easy manoeuvrability
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Grey |
ECLASS Code | 21070300 |
Height | 1000mm |
Length | 610mm |
Load Capacity | 150kg |
MFR Part No. | GI637L |
Product Material | Plastic |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Swivel Castors |