£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Plastic multi-purpose trolley with two storage trays made from durable and non conductive polyethylene. Mobile on four non marking swivel castors (two with brake) with a push handle.
Load Capacity- 180kg
Features and Benefits
• Mobile on 4 x 100mm non-marking rubber swivel castors, 2 with brake
• Ideal for use in workshops, maintenance departments, storerooms, warehouses, electronic, chemical and pharmaceutical industries
• Manufactured from a non conductive polyethylene which will not pass an electrical current and is unaffected by battery acid, solvents and cleaning solutions
• 10 year guarantee
• Supplied knock down with a free mallet for easy assembly
•Depth of storage trays: 63mm
• Sturdy load capacity of 180kg
Size L x W x H mm: 895 x 457 x 920.
Size Between Shelves mm: 571.5.
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
ECLASS Code | 21070300 |
Height | 920mm |
Length | 895mm |
MFR Part No. | GI402L |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |