£264.00
Ex VAT
£316.80
Inc VAT
Product Details
Product Specification
3 Shelf Trolley
Super strong polyethylene moulded. Constructed from a non-conductive material which is unaffected by battery acid, solvents and cleaning solutions. Size between shelves is 350mm, 4x 100mm non- marking rubber swivel castors, 2 with brakes. Manufacturers 10 year guarantee.
Overall dimensions (L x W x H): 610 x 458 x 840mm.
Load Capacity: 150kg.
Features and Benefits
• Constructed from polypropylene making it resistant to most substances and suitable for use in most situations
• 4x 100mm castors (two with brakes) allow greater manoeuvrability
• High load capacity of 150kg allowing for more items to be moved at a time
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Black |
Depth | 840mm |
EAN | 5036140327962 |
ECLASS Code | 21070300 |
Height | 610mm |
Load Capacity | 150kg |
MFR Part No. | GI341L |
Product Material | Plastic |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Fixed Castors Swivel Castors |