£579.00
Ex VAT
£694.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 21070300 |
Height | 1030mm |
Length | 1110mm |
Load Capacity | 125kg |
MFR Part No. | TT4413 |
Product Material | Plastic Steel |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Swivel Castors |