SKU:
SLY5941760M
MPN:
AP760M
£334.00
Ex VAT
£400.80
Inc VAT
Product Details
Product Specification
Combining the benefits of a tool chest with the open, portability of a trolley, this tool trolley possesses a total capacity of 150kg. With two open trays and two drawers, the product boasts ample storage for all your most-used tools in a centralised area. It can be fully locked and is supplied with two keys and can be moved to your designated space via the four heavy duty castors (two locking and two swivel). Finished in a red epoxy powder coated paint, the product also possesses a quick access external screwdriver holder.
Features and Benefits
• Lockable gas sprung supported lid, which allows items to be kept safe when not in use and closes the lid gently
• Features two 40kg capacity drawers with ball bearing slides for additional protective storage
• The unit features an additional, external screwdriver holder ideal for quick access to key tools whilst working
• Two lower storage shelves have a 50kg capacity each and can be installed base down or base up to give either tool and component security or unobstructed access depending on your precise needs
• Fitted with four heavy-duty 4in. PU castors, two of which are locking for maximum manoeuvrability
Typical Applications
• Automotive
• Industrial
• Workshops
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Red |
Depth | 440mm |
ECLASS Code | 21070300 |
Height | 900mm |
Length | 925mm |
Load Capacity | 150kg |
MFR Part No. | AP760M |
Product Material | Steel |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 102mm |
Wheel Type | Fixed Castors Swivel Castors |