£127.00
Ex VAT
£152.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Constructed from re-inforced polypropylene platform/shelves
Ideal for warehouses, offices, workshops, laboratories etc
Lightweight, hygienic & easy to clean
Mobile on 2 fixed & 2 swivel 130mm low noise castors
PPU23Y - Mesh Truck with Open Top & ½ Drop Side
Platform Size (L x W x H mm): 900 x 600 x 210
PPU24Y - Mesh Truck with Hinged Lid Top & ½ Drop Side
Platform Size (L x W x H mm): 900 x 600 x 210
PPU81Y - Small Platform Trolley
Platform Size (L x W x H mm): 720 x 490 x 170
PPU91Y - Large Platform Trolley
Platform Size (L x W x H mm): 900 x 600 x 220
Attribute | Value |
---|---|
Brand | Proplaz Blue |
Colour | Blue Grey |
Depth | 720mm |
ECLASS Code | 21070300 |
Height | 170mm |
Load Capacity | 150kg |
MFR Part No. | PPU81Y |
Product Material | Plastic |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Swivel Castors |