SKU:
GPC9854057X
MPN:
GI699L
£304.00
Ex VAT
£364.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Transport items securely around warehouses, offices or workshops with this mesh security trolley. Trolley has a half drop front to easily access the contents.
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Black |
ECLASS Code | 21070300 |
Height | 838mm |
Load Capacity | 225kg |
MFR Part No. | GI699L |
Product Material | Polyethylene |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 130mm |
Wheel Type | Swivel Castors |