£299.00
Ex VAT
£358.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Veneer |
ECLASS Code | 21070300 |
Height | 890mm |
Length | 1050mm |
Load Capacity | 250kg |
MFR Part No. | PI302Y |
Product Material | Veneer |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 125mm |
Wheel Type | Braked Swivel Castors |