SKU:
GPC9854050G
MPN:
GI066Y
£269.00
Ex VAT
£322.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Transport items securely around warehouses, offices or workshops with this mesh security trolley. Trolley has a half drop front to easily access the contents.
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Aluminium |
ECLASS Code | 21070300 |
Height | 395mm |
Length | 900mm |
Load Capacity | 300kg |
MFR Part No. | GI066Y |
Product Material | Aluminium Steel |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 180mm |
Wheel Type | Swivel Castors |