SKU:
GPC9854053K
MPN:
GI230H
£399.00
Ex VAT
£478.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Features and Benefits
• Constructed from a non conductive material and resistant to most substances and suitable for use in most situations
• 4x 100mm swivel castors (two with brakes) allow greater manoeuvrability
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Blue |
Depth | 700mm |
ECLASS Code | 21070300 |
Height | 980mm |
Load Capacity | 300kg |
MFR Part No. | GI230H |
Product Material | Steel |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 150mm |
Wheel Type | Swivel Castors |