£264.00
Ex VAT
£316.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Features and Benefits
• High quality polypropylene construction provides durability and easy cleaning
• 4x 130mm castors allow greater manoeuvrability
• High load capacity of 300kg to move more products at a time
Attribute | Value |
---|---|
Brand | Proplaz Blue |
Colour | Blue |
ECLASS Code | 21070300 |
Load Capacity | 300kg |
MFR Part No. | PPU25Y |
Product Material | Polypropylene |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 130mm |
Wheel Type | Swivel Castors |