£374.00
Ex VAT
£448.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Veneer |
ECLASS Code | 21070300 |
Height | 1050mm |
Length | 1050mm |
Load Capacity | 400kg |
MFR Part No. | PI304Y |
Product Material | Veneer |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 150mm |
Wheel Type | Braked Swivel Castors |