£369.00
Ex VAT
£442.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Veneer |
ECLASS Code | 21070300 |
Height | 940mm |
Length | 1100mm |
Load Capacity | 500kg |
MFR Part No. | PI305Y |
Product Material | Veneer |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 200mm |
Wheel Type | Braked Swivel Castors |