noscriptStainless Steel Trucks | Cromwell Tools

GPC

Stainless Steel Trucks

3 Variations

- Constructed from grade 304 Stainless Steel
- Handle Height (from base): 720 mm
- Platform Height: 250 mm
- Platform Size: 1000 x 600mm
- Effective mesh side depth (from base): 525 mm
- 50 x 50 mm mesh stainless steel infill on sides & ends
- Sides are easily removable to allow access to the platform
- The able top model has square section stainless steel uprights
- Mobile on 2 fixed, 2 swivel 200mm rubber tyred castors
- Load Capacity: 400kg

Features and Benefits
• 304 stainless steel construction for rigidity
• 2 fixed and 2 swivel castors provide great manoeuvrability
• High load capacity of 400kg allowing more products to be moved at a time