Apollo

STEPPED PICKING TROLLEY, 2 TIER,3 STEP, 800 X 500 TIMBER

SKU:

APO9855155G

MPN:

PAOP203Y

£539.00

Ex VAT

£646.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Perfect for moving large, bulky loads of up to 300kg, Apollo® Picking Trolleys provide effortless maneuverability in diverse environments. Tailored for efficient transportation, these trolleys are versatile and suitable for various applications where goods need to be moved seamlessly from one destination to another.


    Features and Benefits
    • Spring-loaded steps for easy access to higher items
    • Maximum load capacity of 300kg


    Product Specification
    Attribute
    Value

    Brand

    Apollo

    EAN

    5056239793843

    ECLASS Code

    21070300

    Length

    800mm

    MFR Part No.

    PAOP203Y

    Product Material

    Timber

    Product Type

    Picking Trolley

    UNSPSC Code

    24101511