£729.00
Ex VAT
£874.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Perfect for moving large, bulky loads of up to 300kg, Apollo® Picking Trolleys provide effortless maneuverability in diverse environments. Tailored for efficient transportation, these trolleys are versatile and suitable for various applications where goods need to be moved seamlessly from one destination to another.
Features and Benefits
• Spring-loaded steps for easy access to higher items
• Maximum load capacity of 300kg
Attribute | Value |
---|---|
Brand | Apollo |
EAN | 5056239793874 |
ECLASS Code | 21070300 |
Length | 1000mm |
MFR Part No. | PAOP206Y |
Product Material | Steel |
Product Type | Picking Trolley |
UNSPSC Code | 24101511 |