£565.36
Ex VAT
£678.43
Inc VAT
4 Variations Available
Product Details
Product Specification
These table-top shelf trucks, available with timber or steel shelves, are designed for easy movement of heavy goods in various environments. Built for durability and performance, they offer a high load capacity and smooth manoeuvrability, ensuring efficient and safe transport.
Features and Benefits:
• Choose between timber or steel shelves
• Carries up to 600kg
• Blue powder-coated finish
Attribute | Value |
---|---|
Brand | Apollo |
Colour | Blue |
EAN | 5056239746535 |
ECLASS Code | 21070300 |
Height | 955mm |
MFR Part No. | PAST535YBL |
Product Type | Mesh Sided Trolley |
UNSPSC Code | 24101511 |