£484.00
Ex VAT
£580.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Elevate efficiency with our range of shelf trucks--crafted for easy maneuverability and the seamless transport of heavy goods. Ideal for warehouses, logistics, and manufacturing, these trucks redefine the convenience of moving substantial loads. Designed with precision, they offer users a hassle-free solution for optimizing productivity in diverse industrial and commercial settings. The emphasis on easy maneuverability ensures a streamlined process, allowing for swift and convenient movement of heavy items. Trust in this range to provide a reliable and efficient means of transporting heavy goods, enhancing workflow efficiency and simplifying the challenges of heavy-load logistics.
Features and Benefits
• Sturdy timber shelves for robust support
• Impressive maximum load capacity of 600kg ensures reliability
• Trust in durability for heavy-duty storage and organization
Attribute | Value |
---|---|
Brand | Apollo |
EAN | 5056239793553 |
ECLASS Code | 21070300 |
Length | 1000mm |
MFR Part No. | PAST505Y |
Product Material | Timber |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |