£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 21070300 |
Height | 736mm |
Load Capacity | 125kg |
MFR Part No. | TT3363 |
Product Material | Melamine |
Product Type | Tray Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 125mm |
Wheel Type | Swivel Castors |