£599.00
Ex VAT
£718.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | White |
ECLASS Code | 21070300 |
Height | 830mm |
Load Capacity | 125kg |
MFR Part No. | PT1204 |
Product Material | Plastic Steel |
Product Type | Tray Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 127mm |
Wheel Type | Swivel Castors |