£264.00
Ex VAT
£316.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The utility workshop trolleys from GPC Industries Ltd® are heavy-duty and suitable for general workshop use.
Features and Benefits
• The trolleys are easy to manoeuvre, with a push/pull handle at one end and 2 swivel, 2 fixed 125mm rubber wheels
• Maximum Load: 250kg
• Available with two or three tiers to suit requirements
Typical Applications
• Workshop
Notes
• Supplied flat packed
Attribute | Value |
---|---|
Brand | GPC |
Colour | Grey |
ECLASS Code | 21070300 |
Height | 805mm |
Length | 1015mm |
Load Capacity | 250kg |
MFR Part No. | WI203Y |
Product Material | Steel |
Product Type | Hand Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 125mm |
Wheel Type | Braked Swivel Castors |