SKU:
CTL9850672C
MPN:
IBE-1
£1129.00
Ex VAT
£1354.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Automatic bottom empty skips allow the simple but effective disposal of light to medium weight waste when being automatically emptied into high sided yard skips via the base release mechanism, without the driver leaving the safety of his seat.
Available with 1, 2 or 3 Bottoms
Nominal capacity: 0.80/1.20/1.45m3
C of G: 385/500/500mm
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Orange |
ECLASS Code | 25050600 |
Features | 125mm diameter nylon castor fitted as standard Internally reinforced sides and lap welded corners Maximum fork section 150 x 50 mm at 683 mm centres Optional colour finish for waste separation or department Unique automatic releasing and locking mechanism Zinc plated heel pins for safe attachment to truck |
Height | 900mm |
Length | 850mm |
MFR Part No. | IBE-1 |
Model Number | IBE-1 |
Type | Automatic Bottom Empty Skip |
UNSPSC Code | 24101629 |
Volume Capacity | 800L |
Weight | 140kg |
Weight Capacity | 550kg |
Width | 1050mm |