SKU:
CTL9850677G
MPN:
ICUS-3
£1169.00
Ex VAT
£1402.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Nominal Capacity: 0.9/1.2/1.5/1.8m3
C of G: 785/725/985/650mm
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Orange |
ECLASS Code | 25050600 |
Features | 4 way fork pocket entry Fully seam welded for retention of fluids Low loading height Manual handle override Maximum fork section 150 x 50 mm at 675 mm centres Reinforced leading edge and body sides Secondary Locking Mechanism to prevent accidental discharge Zinc plated heel pins for safe attachment to truck |
Height | 830mm |
Length | 1600mm |
MFR Part No. | ICUS-3 |
Model Number | ICUS-3 |
Type | Combination Tipping Skip |
UNSPSC Code | 24101629 |
Volume Capacity | 1500L |
Weight | 251kg |
Weight Capacity | 1600kg |
Width | 1560mm |