£1529.00
Ex VAT
£1834.80
Inc VAT
Product Details
Product Specification
This skip acts as easy to manoeuvre bulk waste collector mounted on nylon castors for recyclable board or packaging. When full the skip is picked up by forktruck and the tipping mechanism is triggered by cable from the driver's seat. Mesh design ensures that non-compatible waste can be identified by supervisors to ensure proper segregation and maximise scrap value of contents.
Fork pockets: 170 x 50mm.
Fork to fork spacing: 450mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Painted in Pure Orange (RAL2004) |
ECLASS Code | 25050600 |
MFR Part No. | 114079 |
Type | Mobile Tilting Skip |
UNSPSC Code | 24101629 |
Volume Capacity | 2040L |