£2509.00
Ex VAT
£3010.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 25050600 |
Features | Fitted with a positive skip lock mechanism, fork lift pockets complete with retaining bars & integral sideguards which encloses the tip skid |
Height | 700mm |
Length | 1220mm |
MFR Part No. | SK104Z |
Model Number | SK104Z |
Type | Static Tilting Skip |
UNSPSC Code | 24101629 |
Volume Capacity | 1000L |
Weight | 116kg |
Weight Capacity | 500kg |
Width | 1200mm |