£2779.00
Ex VAT
£3334.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 25050600 |
Features | Fitted with fork pockets & stackable 2 high Load can be easily discharged without the operator leaving the vehicle |
Height | 1260mm |
Length | 1600mm |
MFR Part No. | SK105Y |
Model Number | SK105Y |
Type | Front Emptying Skip |
UNSPSC Code | 24101629 |
Volume Capacity | 1000L |
Weight | 130kg |
Weight Capacity | 500kg |
Width | 1500mm |