£1339.00
Ex VAT
£1606.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 25050600 |
Features | Tubular steel handle aids the manoeuvring & safe tipping of the skipSafety catch avoids accidental tipping of the body Wheels mm: 2 x Fixed 200mm Cushion & 2 x Swivel 150mm Cushion Castors |
Height | 1105mm |
Length | 1350mm |
MFR Part No. | SK201Y |
Model Number | SK201Y |
Type | Static Tilting Skip |
UNSPSC Code | 24101629 |
Volume Capacity | 490L |
Weight | 80kg |
Weight Capacity | 300kg |
Width | 930mm |