£1799.00
Ex VAT
£2158.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 25050600 |
Features | Fitted as standard with a DEFLECTOR panel at the base to allow gradual safe & controlled emptying It features a hinged drop away base for easy emptying & can be supplied with a rodent-proof lid |
Height | 1460mm |
MFR Part No. | SK206Y |
Model Number | SK206Y |
Type | Heavy Duty Industrial Waste Truck |
UNSPSC Code | 24101629 |
Volume Capacity | 800L |
Weight | 100kg |
Weight Capacity | 300kg |
Width | 1150mm |