£397.00
Ex VAT
£476.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Optional extras to suit skips:
SK410Y, SK415Y, SK419Y, SK302Y, SK305Y, SK312Z, SK310Z, SK315Z, SK209Z...
Images for illustration purposes only
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 25050600 |
Features | Rodent-proof lid |
For Use With | SK206Y |
MFR Part No. | SK206Z |
Model Number | SK206Z |
Type | Skip Lid |
UNSPSC Code | 24101629 |
Weight | 17kg |