£1999.00
Ex VAT
£2398.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 25050600 |
Features | Stackable 4 high This unit is stackable to give compact storage Pushing down on the bar positioned at the back releases the mechanism & opens the bottom. This bar is connected to a chain which can be pulled by the driver to operate the mechanism The base closes when the skip is lowered to the floor |
Height | 1110mm |
Length | 1330mm |
MFR Part No. | SK209Z |
Model Number | SK209Z |
Type | Bottom Emptying Skip |
UNSPSC Code | 24101629 |
Volume Capacity | 890L |
Weight | 165kg |
Width | 1110mm |