£1809.00
Ex VAT
£2170.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 25050600 |
Features | Suitable for use with a fork lift truck Wheel type: 2 fixed, 2 swivel: 125 mm Cast Iron |
Height | 890mm |
Length | 1400mm |
MFR Part No. | SK302Y |
Model Number | SK302Y |
Type | Heavy Duty Tilting Skip |
UNSPSC Code | 24101629 |
Volume Capacity | 250L |
Weight | 110kg |
Weight Capacity | 750kg |
Width | 820mm |