£2069.00
Ex VAT
£2482.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 25050600 |
Features | Suitable for use with a fork lift truck Wheel type: 2 fixed, 2 swivel: 125 mm Cast Iron |
Height | 1030mm |
Length | 1670mm |
MFR Part No. | SK305Y |
Model Number | SK305Y |
Type | Heavy Duty Tilting Skip |
UNSPSC Code | 24101629 |
Volume Capacity | 500L |
Weight | 133kg |
Weight Capacity | 1000kg |
Width | 1010mm |